-
FB2PST-120BFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-120BMFG Item NumberFB2PST-120BSeriesFB2PSTProduct DescriptionSTROBE, 120VAC, BLUESpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Blue Lamp Type Strobe Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.25 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-120CFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-120CMFG Item NumberFB2PST-120CSeriesFB2PSTProduct DescriptionSTROBE, 120VAC, CLEARSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Clear Lamp Type Strobe Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.25 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-120AFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-120AMFG Item NumberFB2PST-120ASeriesFB2PSTProduct DescriptionSTROBE, 120VAC, AMBERSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Amber Lamp Type Strobe Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.25 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-012-024RFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-012-024RMFG Item NumberFB2PST-012-024RSeriesFB2PSTProduct DescriptionSTROBE, 12-24VDC, PIPE/SURFACESpecifications
Specifications Mode of Operation Strobe Operating Voltage 12-24 VDC Color Red Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.7-1.7 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-120RFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-120RMFG Item NumberFB2PST-120RSeriesFB2PSTProduct DescriptionStrobe, 120VAC, Red, Surface or 1/2in.Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Strobe Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.25 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-012-024AFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-012-024AMFG Item NumberFB2PST-012-024ASeriesFB2PSTProduct DescriptionSTROBE, 12-24VDC, PIPE/SURFACESpecifications
Specifications Mode of Operation Strobe Operating Voltage 12-24 VDC Color Amber Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.7-1.7 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-I-024AFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-I-024AMFG Item NumberFB2PST-I-024ASeriesFB2PSTProduct DescriptionSTROBE, 24VDC, AMBERSpecifications
Specifications Mode of Operation Strobe Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Amber Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.7 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-240GFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-240GMFG Item NumberFB2PST-240GSeriesFB2PSTProduct DescriptionSTROBE, 240VAC, GREENSpecifications
Specifications Mode of Operation Strobe Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Green Lamp Type Strobe Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.2 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-120MFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-120MMFG Item NumberFB2PST-120MSeriesFB2PSTProduct DescriptionSTROBE, 120VAC, MAGENTASpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Magenta Lamp Type Strobe Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.25 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FB2PST-240AFederal Signal Visual Signaling Devices, FB2PST SeriesItem NumberFB2PST-240AMFG Item NumberFB2PST-240ASeriesFB2PSTProduct DescriptionSTROBE, 240VAC, AMBERSpecifications
Specifications Mode of Operation Strobe Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Amber Lamp Type Strobe Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 1,000,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.2 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.